Shop ADD-ON
See all product information
Create Account
Addon 1M Lc (Male) To Lc (Male) Straight Yellow Os2 Duplex Fiber Ofnr
- Mfr # ADD-LC-LC-1M9SMF
- Zoro # G0614368
product price:Â
$
12.99
/ea
Key Features
Jacket Color
Yellow
Jacket Material - Wire and Cable
Low Smoke Zero Halogen
Item - Data Cable
Network Cable
Length - Patch Cord
3.28 ft
Single Mode/Multi-Mode
Single-mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-LC-LC-1M9SMF
- Zoro #
- G0614368
- UPC #
- 821455033326
- Country of Origin
- Unknown
- Jacket Color
- Yellow
- Jacket Material - Wire and Cable
- Low Smoke Zero Halogen
- Item - Data Cable
- Network Cable
- Single Mode/Multi-Mode
- Single-mode
- Jacket Type
- OFNR
- End 1 Connection Type
- LC Network - Male
- Features
- Stranded
- For Use With
- Network Device
- Color
- Blue
- Simplex/Duplex/Multifiber
- Duplex
- Standards
- TIA compliant
- End 2 Connection Type
- LC Network - Male
- Jacket Material
- Polyvinyl Chloride
- Item
- Network Cable
- Mode
- Single Mode
Dimensions
- Length - Patch Cord
- 3.28 ft
- Core Dimension
- 9 µm
- Clad Dimension
- 125 µm
- Cable Length
- 3.28 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.