5M MPO/APC TO MPO/APC YELLOW OS2 OFNR (RISER-RATED) 12-STRAND SMF FIBER PATCH CA
- Mfr # ADD-MPOMPO-5M9SMF
- Zoro # G322881117
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Jacket Type
OFNR
Standards
TIA compliant
Color
Green
Jacket Material
Polyvinyl Chloride
End 1 Connection Type
MPO/APC Network - Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADD-MPOMPO-5M9SMF
- Zoro #
- G322881117
- UPC #
- -
- Country of Origin
- China
Dimensions
- Core Dimension
- 9 µm
- Cable Length
- 16.40 ft
- Clad Dimension
- 125 µm
Details
- Jacket Type
- OFNR
- Standards
- TIA compliant
- Color
- Green
- Jacket Material
- Polyvinyl Chloride
- End 1 Connection Type
- MPO/APC Network - Female
- End 2 Connection Type
- MPO/APC Network - Female
- Features
- Angled Physical Contact
- Jacket Color
- Yellow
- For Use With
- Network Device
- Simplex/Duplex/Multifiber
- Duplex
- Item
- Network Cable
- Mode
- Single Mode
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.