Shop ADD-ON
See all product information
Create Account
7M CS MALE TO CS MALE STRAIGHT LIME GREEN OM5 DUPLEX FIBER OFNR RISER
- Mfr # ADD-CS-CS-7M5OM5
- Zoro # G910728015
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Core Dimension
50 µm
Cable Length
22.97 ft
Mode
Multi Mode
Features
Laser-optimized
For Use With
Network Device
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-CS-CS-7M5OM5
- Zoro #
- G910728015
- UPC #
- 821456517511
- Country of Origin
- China
- Item
- Network Cable
- Mode
- Multi Mode
- Features
- Laser-optimized
- For Use With
- Network Device
- Jacket Color
- Lime Green
- End 2 Connection Type
- CS Network - Male
- Simplex/Duplex/Multifiber
- Duplex
- End 1 Connection Type
- CS Network - Male
Dimensions
- Core Dimension
- 50 µm
- Cable Length
- 22.97 ft
- Clad Dimension
- 125 µm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.