Shop ADD-ON
See all product information
Create Account
7M LC M/M TAA OM4 RED FIBER PATCH CBL
- Mfr # ADD-LC-LC-7M5OM4-RD-TAA
- Zoro # G714875632
product price:Â
$
58.15
/ea
Key Features
For Use With
Network Device
Features
Physical Contact
Cable Length
22.97 ft
Clad Dimension
125 µm
End 1 Connection Type
LC Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-LC-LC-7M5OM4-RD-TAA
- Zoro #
- G714875632
- UPC #
- 195285185532
- Country of Origin
- United States
- For Use With
- Network Device
- Features
- Physical Contact
- End 1 Connection Type
- LC Network - Male
- End 2 Connection Type
- LC Network - Male
- Jacket Color
- Red
- Simplex/Duplex/Multifiber
- Duplex
- Mode
- Multi Mode
- Item
- Network Cable
Dimensions
- Cable Length
- 22.97 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.