CISCO SFP-H10GB-CU5M TO HP J9284D COMPATIBLE TAA COMPLIANT 10GBASE-CU SFP+
- Mfr # ADD-SCISHPD-PDAC5M
- Zoro # G810726937
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
For Use With
Network Device
Cable Length
16.40 ft
End 1 Connection Type
SFP+ Network - Male
Standards
MSA Compliant
Overall Length
16.4 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-SCISHPD-PDAC5M
- Zoro #
- G810726937
- UPC #
- 821455330234
- Country of Origin
- United States
- For Use With
- Network Device
- End 1 Connection Type
- SFP+ Network - Male
- Item
- Network Cable
- Standards
- MSA Compliant
- End 2 Connection Type
- SFP+ Network - Male
- Jacket Material
- Copper
Dimensions
- Cable Length
- 16.40 ft
- Overall Length
- 16.4 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.