
8Ft Rj-45 M/M Cat6 Green Cu Patch Cbl
Mfr # ADD-8FCAT6-GN
Zoro # G0062792
product price: $10.29
/eaKey Features
Item - Data Cable
Network Cable
Length - Patch Cord
8 ft
Jacket Color
Green
Cable Type
Category 6
Jacket Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-8FCAT6-GN
Zoro #
G0062792
UPC #
821456533146
Country of Origin
Unknown
Dimensions
Length - Patch Cord
8 ft
Wire Size
24 AWG
Details
Item - Data Cable
Network Cable
Jacket Color
Green
Cable Type
Category 6
Jacket Material
Polyvinyl Chloride (PVC)
Shielding
No
Features
Stranded
Connector on First End Details
(1) RJ-45 Network - Male
Connector Gender on Second End
Male
Connector on Second End Details
(1) RJ-45 Network - Male
Connector Gender on First End
Male
Device Supported
Network Device, Router, Patch Panel, Switch, Media Converter, Hub
Cable Characteristic
Patch Cable
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.