This item is Discontinued.

This item is Discontinued.
Addon 1M Lc (Male) To Sc (Male) Yellow Os2 Duplex Riser Fiber Patch (Discontinued)
Mfr #
ADD-SC-LC-1M9SMF-TAA
Zoro #
G9557618
UPC # 821455409510
Country of Origin Unknown
Category Fiber Optic Cables & Patch Cables
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ADD-SC-LC-1M9SMF-TAA
Zoro #
G9557618
UPC #
821455409510
Country of Origin
Unknown
Dimensions
Clad Dimension
125 µm
Core Dimension
9 µm
Length - Patch Cord
3.28 ft
Details
Category - Data Cable
OS2
Jacket Color
Yellow
Standards
TAA Compliant
Item - Data Cable
Network Cable
Cable Type
Fiber Optic
Single Mode/Multi-Mode
Single-mode
Simplex/Duplex/Multifiber
Duplex
Shielding
No
Features
Stranded, Ultra Physical Contact (UPC)
Jacket Type
Riser, OFNR
Connector on Second End Details
(2) SC Network - Male
Connector Gender on First End
Male
Connector on First End Details
(2) LC Network - Male
Connector Type on First End
LC Network - Male
Device Supported
Network Device, Transceiver
Connector Type on Second End
SC Network - Male
Connector Gender on Second End
Male
Cable Configuration
Straight-through
Cable Characteristic
Patch Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.