ADDON 3M LC TO LC AQUA OM4 DUPLEX UNIBOOT OFNR (RISER-RATED) FIBER PATCH CABLE W
- Mfr # ADD-LC-LC-UBPP3M5OM4
- Zoro # G922838429
product price:Â
$
47.49
/ea
Key Features
Simplex/Duplex/Multifiber
Duplex
Cable Length
9.84 ft
Mode
Multi Mode
Clad Dimension
125 µm
Core Dimension
50 µm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADD-LC-LC-UBPP3M5OM4
- Zoro #
- G922838429
- UPC #
- 195285173324
- Country of Origin
- China
Dimensions
- Cable Length
- 9.84 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
Details
- Simplex/Duplex/Multifiber
- Duplex
- Mode
- Multi Mode
- Item
- Network Cable
- Jacket Color
- Aqua
- Features
- Push-Pull Tab
- End 2 Connection Type
- LC Network - Male
- For Use With
- Transceiver
- End 1 Connection Type
- LC Network - Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.