Addon 407-Bbrc Comp 40Gbase-Lx4 Taa Xcvr

  • Mfr # 407-BBRC-AO

  • Zoro # G0920791


product price:  $2,204.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking, Optical Network
Interfaces/Ports Details
(1) LC 40GBase-LM4 Network
Number of Ports
1
Type
QSFP+
Fiber Optic Mode
Multi-mode
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
407-BBRC-AO
Zoro #
G0920791
UPC #
821455591154
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Interfaces/Ports Details
(1) LC 40GBase-LM4 Network
Number of Ports
1
Type
QSFP+
Fiber Optic Mode
Multi-mode
Network Technology
40GBase-LM4
Media Type Supported
Optical Fiber
Connector Type
LC
Ethernet Technology
40 Gigabit Ethernet

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.