Shop ADD-ON
See all product information
Create Account
Addon 8Gb Ddr3-1333Mhz Dr Udimm F/ Dell
- Mfr # A5185927-AM
- Zoro # G0697001
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Width
2 in
Memory Storage
8 GB
Voltage
1.35 V
Memory Rank
Dual-rank
Memory Standard
DDR3-1333/PC3-10664
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A5185927-AM
- Zoro #
- G0697001
- UPC #
- 821455323489
- Country of Origin
- Unknown
- Memory Storage
- 8 GB
- Voltage
- 1.35 V
- Item
- RAM Module
- Memory Rank
- Dual-rank
- Memory Standard
- DDR3-1333/PC3-10664
- Number of Modules
- 1
- Number of Pins
- 240
Dimensions
- Width
- 2 in
- Bandwidth
- 1333 MHz
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.