Addon Avago Afbr-5710Pz Compatible Taa Compliant 1000Base-Sx Sfp

  • Mfr # AFBR-5710PZ-AO

  • Zoro # G0908359


product price:  $30.79
/ea

Key Features

Application
Data Networking, Optical Network
Fiber Optic Mode
Multi-mode
Media Type Supported
Optical Fiber
Number of Ports
1
Compatibility
Avago Technologies AFBR-5710PZMSA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AFBR-5710PZ-AO
Zoro #
G0908359
UPC #
821455070192
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Fiber Optic Mode
Multi-mode
Media Type Supported
Optical Fiber
Number of Ports
1
Compatibility
Avago Technologies AFBR-5710PZMSA Compliant
Item
SFP
Connector Type
LC
Ethernet Technology
Gigabit Ethernet
Interfaces/Ports Details
(1) LC 1000Base-SX Network
Network Technology
1000Base-SX

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.