
Addon Cisco Glc-Zx-Sm-Rgd Compatible Taa Compliant 1000Base-Zx Sfp
Mfr # GLC-ZX-SM-RGD-AO
Zoro # G3397218
product price:Â $234.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking, Optical Network
Features
Environmentally Friendly
Media Type Supported
Optical Fiber
Ethernet Technology
Gigabit Ethernet
Network Technology
1000Base-ZX
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GLC-ZX-SM-RGD-AO
Zoro #
G3397218
UPC #
821455040850
Country of Origin
Unknown
Details
Application
Data Networking, Optical Network
Features
Environmentally Friendly
Media Type Supported
Optical Fiber
Ethernet Technology
Gigabit Ethernet
Network Technology
1000Base-ZX
Fiber Optic Cable Standard
9/125 µm
Fiber Optic Mode
Single-mode
Number of Ports
1
Interfaces/Ports Details
(1) LC Duplex 1000Base-ZX Network
Compatibility
MSA Compliant
Connector Type
LC
Item
SFP (mini-GBIC)
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.