Shop ADD-ON
See all product information
Create Account
ARISTA COMP DAC 1M 40G-CU PASSIVE
- Mfr # QSFP-40GB-PDAC1MLZ-AR-AO
- Zoro # G310728820
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Cable Length
3.28 ft
Jacket Color
Black
Jacket Material
Copper
Jacket Type
LSZH
Features
Infiniband FDR-10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QSFP-40GB-PDAC1MLZ-AR-AO
- Zoro #
- G310728820
- UPC #
- 195285703255
- Country of Origin
- Multiple
- Jacket Color
- Black
- Item
- Network Cable
- Jacket Material
- Copper
- Jacket Type
- LSZH
- Features
- Infiniband FDR-10
- End 1 Connection Type
- QSFP+ Network
- For Use With
- Network Device
- End 2 Connection Type
- QSFP+ Network
Dimensions
- Cable Length
- 3.28 ft
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.