Shop ENET
See all product information
Create Account
Sc To Lc Singlemode Simplex 9/125 5 Meter Fiber Cable
- Mfr # SCLC-SM-SMP-5M-ENC
- Zoro # G9752595
product price:Â
$
40.89
/ea
Key Features
Mode
Single Mode
Cable Length
16.40 ft
End 1 Connection Type
SC Network - Male
For Use With
Network Device
Core Dimension
9 µm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCLC-SM-SMP-5M-ENC
- Zoro #
- G9752595
- UPC #
- 762047555386
- Country of Origin
- Unknown
- Mode
- Single Mode
- End 1 Connection Type
- SC Network - Male
- For Use With
- Network Device
- Item
- Network Cable
- End 2 Connection Type
- LC Network - Male
Dimensions
- Cable Length
- 16.40 ft
- Core Dimension
- 9 µm
- Clad Dimension
- 125 µm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.