Shop ADD-ON
See all product information
Create Account
UBIQUITI COMP TAA 1G-SX SFP XCVR 550M
- Mfr # UF-MM-1G-1-AO
- Zoro # G510729269
product price:Â
$
53.95
/ea
Key Features
Features
Digital Optical Monitoring
For Use With
Optical Network
Max. Distance - Fiber Optic Cable
0.55 km
Connector Type
LC Network - Male
Number of Ports
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UF-MM-1G-1-AO
- Zoro #
- G510729269
- UPC #
- 821456021292
- Country of Origin
- Multiple
- Features
- Digital Optical Monitoring
- For Use With
- Optical Network
- Max. Distance - Fiber Optic Cable
- 0.55 km
- Connector Type
- LC Network - Male
- Number of Ports
- 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.