ARISTA NETWORKS CAB-Q-4S-100G-2M TO DELL DAC-SFP-25G-2M COMPATIBLE TAA COM
- Mfr # ADD-Q28ARS28DE-P2M
- Zoro # G210728555
product price:Â
$
408.99
/ea
Free Shipping & Returns
Key Features
Jacket Material
Copper
Jacket Color
Black
End 2 Connection Type
SFP28 Network
Cable Length
6.56 ft
For Use With
Transceiver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-Q28ARS28DE-P2M
- Zoro #
- G210728555
- UPC #
- 195285668240
- Country of Origin
- Multiple
- Jacket Material
- Copper
- Jacket Color
- Black
- End 2 Connection Type
- SFP28 Network
- Item
- Network Cable
- For Use With
- Transceiver
- End 1 Connection Type
- QSFP28 Network
Dimensions
- Cable Length
- 6.56 ft
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.