Shop ADD-ON
See all product information
Create Account
ARISTA NETWORKS QDD-400G-LR4-AR COMPATIBLE TAA COMPLIANT 400GBASE-LR4 QSFP-DD TR
- Mfr # QDD-400G-LR4-AR-AO
- Zoro # G921710115
product price:Â
$
3,540.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
1
Temp. Range
32 Degree F to 158 Degree F
Features
Digital Optical Monitoring
Connector Type
LC Network - Male
For Use With
Optical Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QDD-400G-LR4-AR-AO
- Zoro #
- G921710115
- UPC #
- -
- Country of Origin
- China
- Number of Ports
- 1
- Temp. Range
- 32 Degree F to 158 Degree F
- Features
- Digital Optical Monitoring
- Connector Type
- LC Network - Male
- For Use With
- Optical Network
- Max. Distance - Fiber Optic Cable
- 10 km
Dimensions
- Overall Length
- 4.9 in
Description
ANSCEIVER (SMF, 1310NM, 10KM, LC)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.