CISCO DWDM-SFP10G-C-S COMPATIBLE TAA COMPLIANT 10GBASE-DWDM 50GHZ SFP+ TRA
- Mfr # DWDM-SFP10G-C-S-AO
- Zoro # G210726810
product price:Â
$
5,674.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC Network - Male
Max. Distance - Fiber Optic Cable
80 km
Overall Length
2.2 in
Number of Ports
1
For Use With
Optical Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWDM-SFP10G-C-S-AO
- Zoro #
- G210726810
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 2.2 in
Details
- Connector Type
- LC Network - Male
- Max. Distance - Fiber Optic Cable
- 80 km
- Number of Ports
- 1
- For Use With
- Optical Network
- Features
- Digital Optical Monitoring
- Temp. Range
- 32 Degree F to 158 Degree F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.