CISCO GLC-BX-U-RGD COMPATIBLE TAA COMPLIANT 1000BASE-BX SFP TRANSCEIVER S

  • Mfr # GLC-BX-U-RGD-AO

  • Zoro # G210768704


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) LC 1000Base-BX Simplex Network
Connector Type
LC
Features
Digital Optical Monitoring (DOM), Hot-swappable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLC-BX-U-RGD-AO
Zoro #
G210768704
UPC #
821455727539
Country of Origin
Multiple

Details

Media Type Supported
Optical Fiber
Item
SFP (mini-GBIC) Module
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) LC 1000Base-BX Simplex Network
Connector Type
LC
Features
Digital Optical Monitoring (DOM), Hot-swappable
Ethernet Technology
Gigabit Ethernet
Operating Temp. Range
-40°F (-40°C) to 185°F (85°C)
Max. Distance Supported
10 km
Standards
TAA Compliant
Number of Ports
1
Fiber Optic Mode
Single-mode
Application
Optical Network
Network Technology
1000Base-BX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.