Shop ADD-ON
See all product information
Create Account
CISCO QSFP-40G-AOC2M TO PALO ALTO NETWORKS PAN-QSFP-AOC-2M COMPATIBLE TAA
- Mfr # ADD-QCIQPA-AOC2M
- Zoro # G110724978
product price:Â
$
408.99
/ea
Free Shipping & Returns
Key Features
Mode
Multi Mode
Cable Length
6.56 ft
Features
AOC Technology
Jacket Color
Aqua
End 2 Connection Type
QSFP+ Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADD-QCIQPA-AOC2M
- Zoro #
- G110724978
- UPC #
- 195285595492
- Country of Origin
- Multiple
Dimensions
- Cable Length
- 6.56 ft
Details
- Mode
- Multi Mode
- Features
- AOC Technology
- Item
- Network Cable
- Jacket Color
- Aqua
- End 2 Connection Type
- QSFP+ Network
- For Use With
- Network Device
- End 1 Connection Type
- QSFP+ Network
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.