Shop ADD-ON
See all product information
Create Account
CISCO SFP-10G-LR-1290 COMP SFP+ LC 10KM
- Mfr # SFP-10G-LR-1290-AO
- Zoro # G810728375
product price:Â
$
1,673.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC Network - Male
Features
Digital Optical Monitoring
Temp. Range
32 Degree F to 158 Degree F
Max. Distance - Fiber Optic Cable
10 km
For Use With
Optical Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFP-10G-LR-1290-AO
- Zoro #
- G810728375
- UPC #
- 195285163837
- Country of Origin
- United States
- Connector Type
- LC Network - Male
- Features
- Digital Optical Monitoring
- Temp. Range
- 32 Degree F to 158 Degree F
- Max. Distance - Fiber Optic Cable
- 10 km
- For Use With
- Optical Network
- Number of Ports
- 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.