Shop ADD-ON
See all product information
Create Account
CISCO SFP-H25G-CU4M COMP DAC 4M 25G-CU
- Mfr # SFP-H25G-CU4M-RD-AO
- Zoro # G316429288
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Jacket Color
Blue
Jacket Material
Copper
Cable Length
13.12 ft
End 2 Connection Type
SFP28 Network - Male
For Use With
Network Device
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFP-H25G-CU4M-RD-AO
- Zoro #
- G316429288
- UPC #
- 195285000000
- Country of Origin
- Multiple
- Jacket Color
- Blue
- Item
- Network Cable
- Jacket Material
- Copper
- End 2 Connection Type
- SFP28 Network - Male
- For Use With
- Network Device
- End 1 Connection Type
- SFP28 Network - Male
Dimensions
- Cable Length
- 13.12 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.