Shop ADD-ON
See all product information
Create Account
DELL 330-5959 TO INTEL XDACBL50CM COMPATIBLE 10GBASE-CU SFP+ TO SFP+ DIREC
- Mfr # ADD-SDESIN-PDAC50CM
- Zoro # G510726237
product price:Â
$
52.59
/ea
Key Features
For Use With
Transceiver
End 2 Connection Type
SFP+ Network - Male
Overall Length
19.7 in
Standards
MSA Compliant
End 1 Connection Type
SFP+ Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADD-SDESIN-PDAC50CM
- Zoro #
- G510726237
- UPC #
- 821456727934
- Country of Origin
- United States
Dimensions
- Overall Length
- 19.7 in
- Cable Length
- 1.64 ft
Details
- For Use With
- Transceiver
- End 2 Connection Type
- SFP+ Network - Male
- Item
- Network Cable
- Standards
- MSA Compliant
- End 1 Connection Type
- SFP+ Network - Male
- Jacket Material
- Copper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.