Shop ADD-ON
See all product information
Create Account
DELL COMP DAC 50CM 100G-CU PASSIVE
- Mfr # DAC-Q28-100G-0-5M-AO
- Zoro # G916429411
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Jacket Material
Metal
Cable Length
1.64 ft
For Use With
Network Device
End 1 Connection Type
QSFP28 Network - Male
End 2 Connection Type
QSFP28 Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DAC-Q28-100G-0-5M-AO
- Zoro #
- G916429411
- UPC #
- 195286000000
- Country of Origin
- Multiple
- Jacket Material
- Metal
- Item
- Network Cable
- For Use With
- Network Device
- End 1 Connection Type
- QSFP28 Network - Male
- End 2 Connection Type
- QSFP28 Network - Male
Dimensions
- Cable Length
- 1.64 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.