Shop ADD-ON
See all product information
Create Account
EMULEX LP32-SW-OPT-1 COMPATIBLE TAA COMPLIANT 32GBASE-SW FIBRE CHANNEL SFP
- Mfr # LP32-SW-OPT-1-AO
- Zoro # G910726622
product price:Â
$
503.99
/ea
Free Shipping & Returns
Key Features
For Use With
Optical Network
Temp. Range
32 Degree F to 158 Degree F
Max. Distance - Fiber Optic Cable
0.10 km
Connector Type
LC Network - Male
Number of Ports
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LP32-SW-OPT-1-AO
- Zoro #
- G910726622
- UPC #
- 195285016034
- Country of Origin
- Multiple
- For Use With
- Optical Network
- Temp. Range
- 32 Degree F to 158 Degree F
- Max. Distance - Fiber Optic Cable
- 0.10 km
- Connector Type
- LC Network - Male
- Number of Ports
- 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.