HP R0R41B COMP SFP+ RJ-45 10G-TX 30M CU

  • Mfr # R0R41B-AO

  • Zoro # G510729979


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Compatible With
MSA Compliant
Connector Type
RJ-45
Standards
TAA Compliant
Number of Ports
1
Max. Data Transfer Rate
10 Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R0R41B-AO
Zoro #
G510729979
UPC #
195285677686
Country of Origin
Multiple

Details

Item
SFP+ Module
Compatible With
MSA Compliant
Connector Type
RJ-45
Standards
TAA Compliant
Number of Ports
1
Max. Data Transfer Rate
10 Gbit/s
Interfaces/Ports Details
(1) RJ-45 100/1000/10000Base-TX Network
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Max. Distance Supported
0.03 km
Ethernet Technology
10 Gigabit Ethernet
Application
Optical Network
Network Technology
10GBase-TX
Media Type Supported
Optical Fiber
Maximum Distance Supported
0.03 km
Maximum Operating Temperature
158°F (70°C)
Network Standard
10GBase-TX
Maximum Data Transfer Rate
10-Gbit/s
Minimum Operating Temperature
32°F (0°C)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.