
JUNIPER QDD-400G-DAC-2-5M COMP DAC 2.5M
Mfr # QDD-400G-DAC-2-5M-AO
Zoro # G010728403
product price: $621.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Features
Passive
Connector on Second End Details
1 x QSFP-DD Network - Male
Wire Size
30 AWG
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QDD-400G-DAC-2-5M-AO
Zoro #
G010728403
UPC #
195285203007
Country of Origin
United States
Dimensions
Wire Size
30 AWG
Cable Length
8.20 ft
Details
Item
Network Cable
Standards
TAA Compliant
Features
Passive
Connector on Second End Details
1 x QSFP-DD Network - Male
Shielding
Yes
Jacket Type
VW-1
Connector on First End Details
1 x QSFP-DD Network - Male
Green Environmental Attribute
Environmentally Friendly
Cable Type
Twinaxial
Material
Copper
Device Supported
Network Device
Data Transfer Rate
400-Gbit/s
Connector Gender on Second End
Male
Connector Gender on First End
Male
Connector Type on Second End
QSFP-DD Network - Male
Connector Type on First End
QSFP-DD Network - Male
Environmentally Friendly
Yes
American Wire Gauge
30 AWG
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.