MELLANOX MCP7Y70-H002 COMPATIBLE TAA 400GBASE-CU OSFP TO 4XQSFP56 DIRECT ATTACH
- Mfr # MCP7Y70-H002-AO
- Zoro # G022838534
product price:Â
$
727.99
/ea
Free Shipping & Returns
Key Features
For Use With
Network Device
End 1 Connection Type
OSFP Network - Male
Cable Length
6.60 ft
End 2 Connection Type
QSFP56 Network - Male
Jacket Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCP7Y70-H002-AO
- Zoro #
- G022838534
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Cable Length
- 6.60 ft
Details
- For Use With
- Network Device
- End 1 Connection Type
- OSFP Network - Male
- Item
- Network Cable
- End 2 Connection Type
- QSFP56 Network - Male
- Jacket Material
- Copper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.