Shop ADD-ON
See all product information
Create Account
MSA AND TAA COMPLIANT 100GBASE-CU QSFP28 TO 2XQSFP28 DIRECT ATTACH CABLE
- Mfr # QSFP28-2QSFP28-PDAC2M-AO
- Zoro # G710727775
product price:Â
$
448.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
QSFP28 Network - Male
Cable Length
6.60 ft
Standards
MSA Compliant
Jacket Material
Copper
End 2 Connection Type
QSFP28 Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QSFP28-2QSFP28-PDAC2M-AO
- Zoro #
- G710727775
- UPC #
- 195285014023
- Country of Origin
- United States
Dimensions
- Cable Length
- 6.60 ft
- Overall Length
- 79.2 in
Details
- End 1 Connection Type
- QSFP28 Network - Male
- Item
- Network Cable
- Standards
- MSA Compliant
- Jacket Material
- Copper
- End 2 Connection Type
- QSFP28 Network - Male
- For Use With
- Network Device
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.