Shop ADD-ON
See all product information
Create Account
MSA COMP AOC 20M 200G ACTIVE FIBER
- Mfr # QSFP-200GB-AOC20M-AO
- Zoro # G710725573
product price:Â
$
1,673.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
QSFP56 Network - Male
For Use With
Network Device
Jacket Material
Fiber
End 2 Connection Type
QSFP56 Network - Male
Standards
MSA Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QSFP-200GB-AOC20M-AO
- Zoro #
- G710725573
- UPC #
- 195285218803
- Country of Origin
- United States
- End 1 Connection Type
- QSFP56 Network - Male
- For Use With
- Network Device
- Jacket Material
- Fiber
- End 2 Connection Type
- QSFP56 Network - Male
- Standards
- MSA Compliant
- Jacket Color
- Aqua
- Jacket Type
- OFNR
- Mode
- Multi Mode
- Features
- AOC Technology
- Item
- Network Cable
Dimensions
- Cable Length
- 65.60 ft
- Overall Length
- 65.6 ft
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.