This Is A 30M Mpo (Female) To 8Xlc (Male) 8-Strand Aqua Riser-Rated
- Mfr # ADD-MPO-4LC30M5OM3
- Zoro # G0578038
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
(1) MPO Network - Female
End 2 Connection Type
(8) LC Network - Male
Jacket Color
Aqua
Overall Length
98.43 ft
Jacket Material
Low Smoke Zero Halogen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADD-MPO-4LC30M5OM3
- Zoro #
- G0578038
- UPC #
- 821455048733
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 98.43 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
Details
- Item
- Network Cable
- End 1 Connection Type
- (1) MPO Network - Female
- End 2 Connection Type
- (8) LC Network - Male
- Jacket Color
- Aqua
- Jacket Material
- Low Smoke Zero Halogen
- Standards
- UL
- Features
- Stranded, Laser-optimized, Physical Contact (PC)
- Cable Type
- Fiber Optic
- Single Mode/Multi-Mode
- Multi-mode
- Jacket Type
- OFNP, Plenum, Riser, LSZH
- Connector Gender on First End
- Female
- Cable Characteristic
- Fan-out Cable
- Cable Configuration
- Straight-through
- Device Supported
- Network Device
- Shielding
- No
- Connector Gender on Second End
- Male
- Fiber Category
- OM3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.