Shop ADD-ON
See all product information
Create Account
MSA COMP DAC 2M 400G-CU PASSIVE TWINAX
- Mfr # QSFPDD-400G-2QSFP56-PDAC2M-AO
- Zoro # G810728214
product price:Â
$
446.99
/ea
Free Shipping & Returns
Key Features
End 2 Connection Type
QSFP56 Network - Male
Standards
MSA Compliant
Overall Length
79.2 in
End 1 Connection Type
QSFP-DD Network - Male
Jacket Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QSFPDD-400G-2QSFP56-PDAC2M-AO
- Zoro #
- G810728214
- UPC #
- 195285201409
- Country of Origin
- United States
- End 2 Connection Type
- QSFP56 Network - Male
- Standards
- MSA Compliant
- End 1 Connection Type
- QSFP-DD Network - Male
- Jacket Material
- Copper
- Item
- Network Cable
- For Use With
- Network Device
Dimensions
- Overall Length
- 79.2 in
- Cable Length
- 6.60 ft
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.