This Is A 2M Angled Sc (Male) To Angled Sc (Male) Yellow Duplex

  • Mfr # ADD-ASC-ASC-2M9SMF

  • Zoro # G0578519


product price: $14.25
/ea

Key Features

End 1 Connection Type
(2) SC Network - Male
End 2 Connection Type
(2) SC Network - Male
Jacket Color
Yellow
Overall Length
6.56 ft
Clad Dimension
125 µm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-ASC-ASC-2M9SMF
Zoro #
G0578519
UPC #
821455274187
Country of Origin
Unknown

Dimensions

Overall Length
6.56 ft
Clad Dimension
125 µm
Core Dimension
9 µm

Details

Item
Network Cable
End 1 Connection Type
(2) SC Network - Male
End 2 Connection Type
(2) SC Network - Male
Jacket Color
Yellow
Cable Type
Fiber Optic
Features
Angled Connector, Strain Relief, Angled Physical Contact (APC), Impact Resistant, Molded
Simplex/Duplex/Multifiber
Duplex
Single Mode/Multi-Mode
Single-mode
Jacket Type
Riser, OFNR
Connector Gender on First End
Male
Connector Gender on Second End
Male
Shielding
No
Cable Characteristic
Patch Cable
Device Supported
Transceiver/Media Converter, Network Device
Cable Configuration
Straight-through
Fiber Category
OS2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.