Shop ADD-ON
See all product information
Create Account
This Is A 4M Mpo (Female) To 8Xlc (Male) 8-Strand Aqua Riser-Rated
- Mfr # ADD-MPO-4LC4M5OM4
- Zoro # G9350217
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
(1) MPO Network - Female
End 2 Connection Type
(8) LC Network - Male
Jacket Color
Aqua
Overall Length
13.12 ft
Clad Dimension
125 µm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-MPO-4LC4M5OM4
- Zoro #
- G9350217
- UPC #
- 821455628218
- Country of Origin
- Unknown
- Item
- Network Cable
- End 1 Connection Type
- (1) MPO Network - Female
- End 2 Connection Type
- (8) LC Network - Male
- Jacket Color
- Aqua
- Cable Type
- Fiber Optic
- Features
- Stranded, Physical Contact (PC), Halogen Free
- Single Mode/Multi-Mode
- Multi-mode
- Jacket Type
- Riser
- Fiber Category
- OM4
- Cable Characteristic
- Fan-out Cable
- Connector Gender on Second End
- Male
- Connector Gender on First End
- Female
- Cable Configuration
- Straight-through
- Device Supported
- Media Converter, Switch, Network Device, Hub, Patch Panel, Router
- Shielding
- No
- Mode
- Multi Mode
- For Use With
- Patch Panel
Dimensions
- Overall Length
- 13.12 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
- Cable Length
- 13.12 ft
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.