AG930S Insulation Foam Set, 2 Pack Spray Foam 32.8 oz. & 1 Foam Dispensing Gun & 1 Foam Cleaner

  • Mfr # adgr_AG930S_InsFoamSet_2pk

  • Zoro # G316298334


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Color
Light blue
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
adgr_AG930S_InsFoamSet_2pk
Zoro #
G316298334
UPC #
-
Country of Origin
Türkiye

Details

Item
Insulation Spray Foam Set
Color
Light blue

Description

Adhesive Guru AG930S Insulation Spray Foam All-in-One Set is a high-performance, energy-efficient solution for thermal and sound insulation. It seals air leaks, creates a moisture barrier, reduces energy costs, and helps prevent mold growth. Made from premium polyurethane, it ensures durability, airtight sealing, and long-lasting results. The self-expanding, quick-curing formula creates a rigid, high-density closed-cell foam, providing full-area insulation for roofs, attics, interior walls, foundations, basements, floors, facades, interfloor overlaps, siding, ceilings, pipes, ducts, cellars, crawl spaces, window and door frames, gaps and cracks, HVAC systems, and both exterior and interior seals. Additionally used in mold making for hobbyist applications and various industries, including furniture and automotive manufacturing, as it expands to form a rigid, lightweight mold structure. This DIY-friendly foam expands 1.5 to 2 times its applied thickness, covering approximately 20 board feet per can and offering superior insulation with a high R-value 5.66 per inch. Easy to use, it enhances energy efficiency and comfort in homes and buildings. The included AG950 Foam Dispensing Gun ensures precise application with its adjustable flow control knob, non-stick PTFE coating inside and out, and durable metal construction. The AG410 PU Foam Cleaner effectively removes uncured foam from guns, valves, and surfaces, prolonging tool life. This all-in-one set is perfect for DIYers and professionals looking for efficient home insulation.


  • The foam adheres strongly to wood, metal, plastic, concrete, stone, brick, drywall, glass, MDF, and more.
  • It's light blue in color and paintable after fully curing.
  • Application temperature: +40 to +95 °F (ideal range: +68 to +77-°F)
  • Insulation R-Value per inch: 5.66, with a thermal conductivity of 0.025-W/(m.k), providing excellent thermal insulation
  • Temperature resistant (-22 to 175 °F); suitable for indoor and outdoor use
  • Covers approximately 20 square feet per can when applied at a one-inch thickness (20 board feet per can).
  • AG930 Insulation Foam per can: gross weight 32.80 oz : Net weight 27.10-oz
  • Store between +40 to +75 °F in a cool, dry place, away from direct sunlight and heat sources
  • Box Contents: Adhesive Guru Spray Foam Insulation Kit includes 2 insulation foam cans, 1 foam gun cleaner, 1 dispensing gun, 1 safety glasses, 2 pairs of gloves

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.