W 1-Tier Steel Free Standing Storage Locker Cabinet for Home, School in Blue

  • Mfr # ADI629-02-BLU-MK

  • Zoro # G213348736


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Overall Width
15 in
Overall Depth
15 in
Body Material
STEEL
Includes
Keys
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADI629-02-BLU-MK
Zoro #
G213348736
UPC #
840309412308
Country of Origin
China

Dimensions

Overall Width
15 in
Overall Depth
15 in
Length
24 in

Details

Color
Blue
Body Material
STEEL
Includes
Keys

Description

1-Tier Steel Free Standing Storage Locker Cabinet for Home, School in Blue. Dual Locking Mechanism. Rubber Feet


  • Reinforced heavy duty steel solid frame
  • Dual-locking mechanism to efficiently protect its contents
  • Suitable for school, home, gym, office or employee storage
  • Constructed using steel framing and sides, with rubber feet on the bottom for durability
  • Dimensions of the locker are 24 inch height x 15 inch depth x 15 inch width
  • Vented doors to help prevent odor and reduce bacteria
  • Restoring order to bedrooms, schools and other public spaces, kids can stash their schoolwork, sporting equipment, toys and games on the shelves, while two internal hooks are ideal for coats, hats, backpacks and sports gear
  • 2 internal hooks included for hats and jackets
  • Include a convenient name tag slot for personalization
  • 1 year manufacturer warranty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.