Shop ADMIRAL CRAFT
See all product information
Electric Cheesemelter
Mfr # CHM-2400W
Zoro # G923353938
product price:Â $542.99
/ea
Free Shipping & Returns
Key Features
Includes
4 ft Power Cord
Wattage
2,400 W
Overall Height
22 3/4 in
Overall Depth
15 1/2 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CHM-2400W
Zoro #
G923353938
UPC #
-
Country of Origin
China
Dimensions
Overall Height
22 3/4 in
Overall Depth
15 1/2 in
Cooking Surface Depth
13 1/4 in
Cooking Surface Width
16 3/4 in
Overall Width
15 1/4 in
Details
Includes
4 ft Power Cord
Wattage
2,400 W
Material
Stainless Steel
Number of Burners
1
Item
Cheesemelter
Voltage
240V
Control Type
Manual
Current
10 A
Plug Type
6-20P
Installation Type
Countertop
Weight
40 lb
Power Source
Electric
Operating Temperature - Maximum
845 Degrees F
Operating Temperature - Minimum
169 Degrees F
Description
Cheesemelter, Power Source Electric, Cooking Surface Depth 13 1/4 in, Cooking Surface Width 16 3/4 in, Overall Height 22 3/4 in, Overall Width 15 1/4 in, Overall Depth 15 1/2 in, Material Stainless Steel, Control Type Manual, Number of Burners 1, Voltage 240V, Wattage 2,400 W, Installation Type Countertop, Current 10 A, Gas Type Not Applicable, Includes 4 ft Power Cord, Plug Type 6-20P, Weight 40 lb
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.