Shop ADMIRAL CRAFT
See all product information
Electric Salamanders
Mfr # SAL-4000W
Zoro # G023355733
product price:Â $1,313.99
/ea
Free Shipping & Returns
Key Features
Includes
4 ft Power Cord
Current
16.6 A
Installation Type
Countertop
Overall Width
23 3/4 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SAL-4000W
Zoro #
G023355733
UPC #
-
Country of Origin
China
Dimensions
Overall Width
23 3/4 in
Cooking Surface Depth
13 in
Cooking Surface Width
23 in
Overall Depth
18 in
Overall Height
21 in
Details
Includes
4 ft Power Cord
Current
16.6 A
Installation Type
Countertop
Material
Stainless Steel
Number of Burners
1
Voltage
240V
Plug Type
6-20P
Item
Salamander
Weight
108 lb
Wattage
4,000 W
Control Type
Manual
Power Source
Electric
Description
Salamander, Power Source Electric, Cooking Surface Depth 13 in, Cooking Surface Width 23 in, Overall Height 21 in, Overall Width 23 3/4 in, Overall Depth 18 in, Material Stainless Steel, Control Type Manual, Number of Burners 1, Voltage 240V, Wattage 4,000 W, Installation Type Countertop, Current 16.6 A, Gas Type Not Applicable, Includes 4 ft Power Cord, Plug Type 6-20P, Weight 108 lb
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.