Shop ADMIRAL CRAFT

Electric Salamanders

  • Mfr # SAL-2800W

  • Zoro # G023358697


product price:  $1,153.99
/ea
Free Shipping & Returns

Key Features

Cooking Surface Width
17 in
Control Type
Manual
Wattage
2,800 W
Power Source
Electric
Overall Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SAL-2800W
Zoro #
G023358697
UPC #
-
Country of Origin
China

Dimensions

Cooking Surface Width
17 in
Overall Depth
18 in
Cooking Surface Depth
13 in
Overall Height
21 in
Overall Width
17 3/4 in

Details

Control Type
Manual
Wattage
2,800 W
Power Source
Electric
Plug Type
6-20P
Number of Burners
1
Voltage
240V
Includes
4 ft Power Cord
Weight
85 lb
Installation Type
Countertop
Current
11.6 A
Item
Salamander
Material
Stainless Steel

Description

Salamander, Power Source Electric, Cooking Surface Depth 13 in, Cooking Surface Width 17 in, Overall Height 21 in, Overall Width 17 3/4 in, Overall Depth 18 in, Material Stainless Steel, Control Type Manual, Number of Burners 1, Voltage 240V, Wattage 2,800 W, Installation Type Countertop, Current 11.6 A, Gas Type Not Applicable, Includes 4 ft Power Cord, Plug Type 6-20P, Weight 85 lb

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.