Zoro Homepage

CFL Ballast, Electronic, 18W, 120/277V

  • Mfr # ICF-2S18-H1-LD-K

  • Zoro # G2504083


product price: $37.89
/ea

Key Features

Ballast Item
CFL Ballast
Ballast Type
Electronic
Ballast Lamp Type
Compact Fluorescent
Ballast Max. Lamp Watts
21
Ballast Voltage
120-277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICF-2S18-H1-LD-K
Zoro #
G2504083
UPC #
781087102909
Country of Origin
Mexico

Dimensions

Dimension Reference
A38
Width
2 1/2 in
Length
4 1/4 in
Height
1 in

Details

Ballast Item
CFL Ballast
Ballast Type
Electronic
Ballast Lamp Type
Compact Fluorescent
Ballast Max. Lamp Watts
21
Ballast Voltage
120-277
Ballast Max. Number of Lamps
2
Ballast Start Type
Rapid
Ballast Dimming
No
Ballast Dimming Type
No Dimming
Input Watts
35W
Ballast Family
SmartMate(R)
Ballast Lamp Watts
21
Light Output
Normal
Base Type
4 Pin
Min. Starting Temp.
0 Degrees F
Special Features
Dual Connector
Number of F18BX Lamps
1 or 2
Item
CFL Ballast
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Wiring Type
Series
Power Factor
0.98
Total Harmonic Distortion
10 %
Ballast Factor
0.95
Fixture Ballast Type
Electronic
Ballast Bulb Type
PL-Q
Frequency
50/60 Hz
Includes
Lead Wire (Color Coded), Mounting Plate Adapter, Wire Extraction Tool
Max. Operating Temp.
158 Degrees F
Bulb Base Type
4-Pin (G24q), (PL-C)
Operating Amps @ 120V
0.13 A, 0.3 A
Dimming Range
No Dimming
Dimming Method
No Dimming
Number of Bulbs Supported
1, 2
Standards
CSA Certificate, RoHS Compliant, UL Certificate
Max. Bulb Watts
21 W
Dimming Type
No Dimming
Brand and Series
SmartMate(R)
Starter Required
No
Thermal Protection
No
Input Voltage
120 to 277V AC
Dimming
No
Voltage
120/277
Lamp Types Supported
(1 or 2) CFQ18, (1 or 2) CFTR18, (1 or 2) F18DBX, (1 or 2) F18TBX, (1 or 2) CFT18

Description

SmartMate(R), Electronic, CFL Ballast, Ballast Start Type Rapid, Input Voltage 120 to 277V AC, Number of Bulbs Supported 1, 2, Max. Bulb Watts 18 W, Ballast Bulb Type PL-Q, Dimming No, Dimming Type No Dimming, Dimming Method No Dimming, Dimming Range No Dimming, Min. Starting Temp. 0 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.