Zoro Homepage

Dry-Film HID Capacitor, 15 uF, 400V, Round

  • Mfr # 7C150P40R

  • Zoro # G2946763


product price: $89.95
/ea
Free Shipping & Returns

Key Features

Capacitor Item
Dry-Film HID Capacitor
MFD Rating
15
Capacitor Voltage
400VAC
For Use With
250W MH CWA
Diameter
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7C150P40R
Zoro #
G2946763
UPC #
781087094051
Country of Origin
China

Dimensions

Diameter
1 3/4 in
Height
3 3/4 in
Length
3 3/4 in

Details

Capacitor Item
Dry-Film HID Capacitor
MFD Rating
15
Capacitor Voltage
400VAC
For Use With
250W MH CWA
Capacitor Lamp Type
Metal Halide
Includes
Appropriate Leads and/or Resistors where required
Standards
CSA, UL Recognized
Shape
Round
Item
Dry-Film HID Capacitor
Temp. Range
105 Degrees C
Terminals
Wire Leads
Brand and Series
Advance
Max. Case Temp.
221 Degrees F
Voltage
400V AC
Capacitor Rating
15 uF

Description

Advance, Dry-Film HID Capacitor, Metal Halide Bulb Type, 15 MFD Rating, 400V AC, 1 3/4 in Diameter, 3 3/4 in Height, 3 3/4 in Length, For Use With 250W MH CWA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.