Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Ballast, CFL Lamps, 120/277V

  • Mfr # ICN-3TTP40-SC

  • Zoro # G1432487


product price: $41.39
/ea

Key Features

Ballast Item
Electronic Ballast
Ballast Type
Electronic
Ballast Lamp Type
T5
Ballast Max. Lamp Watts
40
Ballast Voltage
120-277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICN-3TTP40-SC
Zoro #
G1432487
UPC #
781087065099
Country of Origin
Mexico

Dimensions

Width
1 3/4 in
Length
9 1/2 in
Height
1 1/4 in
Dimension Reference
A16

Details

Ballast Item
Electronic Ballast
Ballast Type
Electronic
Ballast Lamp Type
T5
Ballast Max. Lamp Watts
40
Ballast Voltage
120-277
Ballast Max. Number of Lamps
3
Ballast Start Type
Instant
Ballast Dimming
No
Ballast Dimming Type
No Dimming
Input Watts
72 to 99W
Light Output
Normal
Amps AC
0.88 to 0.37
Ballast Lamp Watts
40
Item
CFL Ballast
Number of F40BX Lamps
3
Power Factor
0.98
Wiring Type
Parallel
Total Harmonic Distortion
10 %
Ballast Factor
0.88
Ballast Family
Centium(TM)
Min. Starting Temp.
0 Degrees F
Fixture Ballast Type
Electronic
Ballast Bulb Type
PL-L
Dimming Type
No Dimming
Max. Bulb Watts
40 W
Number of Bulbs Supported
3
Frequency
50/60 Hz
Bulb Base Type
4-Pin (2g11), (PL-L)
Brand and Series
Centium(TM)
Dimming Method
No Dimming
Operating Amps @ 120V
0.35 A, 0.83 A
Starter Required
No
Input Voltage
120 to 277V AC
Standards
CEC Listing, CSA Certificate, RoHS Compliant, UL Certificate
Dimming Range
No Dimming
Max. Operating Temp.
158 Degrees F
Thermal Protection
No
Dimming
No
Voltage
120/277
Lamp Types Supported
(2 or 3) FT40W

Description

Centium(TM), Electronic, CFL Ballast, Ballast Start Type Instant, Input Voltage 120 to 277V AC, Number of Bulbs Supported 3, Max. Bulb Watts 40 W, Ballast Bulb Type PL-L, Dimming No, Dimming Type No Dimming, Dimming Method No Dimming, Dimming Range No Dimming, Min. Starting Temp. 0 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.