ICN2S28N35I 0.5 L 120277 V CSA UL Electronic Ballast

  • Mfr # 3364445

  • Zoro # G316325641


product price: $70.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3364445
Zoro #
G316325641
UPC #
-
Country of Origin
China

Description

Features Sub Brand: F28T5 Product Type: Ballast Ballast Type: Electronic Number of Lamps: 1-2 Fixture Accessory Type: Bi-Pin Minimum Voltage: 12 volts Maximum Voltage: 277 volts 1-2 Lamp For 1 or 2 F14T5, F21T5, F28T5 or F35T5 Intellivolt 12-277 volt Input frequency 5/6 Hertz Ballast factor 1. - 1.7 depending on No of lamps and lamp type operated Maximum THD 1% on most applications is less than 2% when operating 1 F14 or F21T5

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.