Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Driver, 40W, Signify Xitanium, 0-10V

  • Mfr # XI040C110V054BST2

  • Zoro # G114869408


product price: $59.59
/ea

Key Features

Environmental Rating
Damp Location
Length
14 3/16 in
Width
1 3/16 in
Input Voltage
120 to 277V AC
Output Current
0.10 to 1.10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XI040C110V054BST2
Zoro #
G114869408
UPC #
781087155226
Country of Origin
Mexico

Dimensions

Length
14 3/16 in
Width
1 3/16 in

Details

Item
LED Driver 40W
Environmental Rating
Damp Location
Input Voltage
120 to 277V AC
Output Current
0.10 to 1.10 A
Output Voltage
10 to 54V DC
Input Power
47 W
Brand and Series
Xitanium
Min. Ambient Temp.
-20 Degrees C
Driver Life Expectancy
50,000 hr
Dimming Method
0-10V
Power Output - Minimum
0.04 W
Input Current - Minimum
0.17 A
Driver Class
Class 2
Input Current - Maximum
0.4 A
Max. Case Temp.
85 Degrees C
Dimming Type
Full Continuous Dimming
Ouput Constant
Constant Current
Frequency
50/60 Hz
LED Driver Protection
Short-Circuit Protection
Standards
cULus, RoHS
Power Output - Maximum
40 W
Output Technology
Programmable
Power Factor - Minimum
0.9
Max. Ambient Temp.
50 Degrees C
Dimming Range
100% to 1%
Profile
Low Profile
Total Harmonic Distortion
15 %

Description

Xitanium, LED Driver 40W, Number of Bulbs Supported Not Applicable, 120 to 277V AC Input Voltage, 10 to 54V DC Output Voltage, 0.10 to 1.10 A Output Current, 47 W Input Power, 14 3/16 in Length, 1 3/16 in Width, Low Profile, Class 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.