Zoro Homepage

LEDDriver180W, SignifyXitanium, 0-10V, 1PK

  • Mfr # XI180C180V144BSF2

  • Zoro # G014869423


product price: $95.89
/ea
Free Shipping & Returns

Key Features

Length
9 1/2 in
Width
2 5/16 in
Input Voltage
120 to 277V AC
Output Voltage
50 to 144V DC
Output Current
0.10 to 1.80 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XI180C180V144BSF2
Zoro #
G014869423
UPC #
781087162569
Country of Origin
Mexico

Dimensions

Length
9 1/2 in
Width
2 5/16 in

Details

Item
LED Driver 180W
Input Voltage
120 to 277V AC
Output Voltage
50 to 144V DC
Output Current
0.10 to 1.80 A
Input Power
200 W
Brand and Series
Xitanium
Power Output - Minimum
5 W
Power Output - Maximum
180 W
LED Driver Protection
Short-Circuit Protection
Driver Life Expectancy
50,000 hr
Input Current - Maximum
1.67 A
Input Current - Minimum
0.72 A
Max. Case Temp.
85 Degrees C
Max. Ambient Temp.
55 Degrees C
Output Technology
Programmable
Dimming Method
0-10V
Min. Ambient Temp.
-40 Degrees C
Power Factor - Minimum
0.95
Frequency
50/60 Hz
Standards
cULus, RoHS
Ouput Constant
Constant Current
Total Harmonic Distortion
10 %
Driver Class
Class 2
Dimming Range
100% to 10%

Description

Xitanium, LED Driver 180W, Number of Bulbs Supported Not Applicable, 120 to 277V AC Input Voltage, 50 to 144V DC Output Voltage, 0.10 to 1.80 A Output Current, 200 W Input Power, 9 1/2 in Length, 2 5/16 in Width, Class 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.