Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LEDDriver75W, SignifyXitanium, 0-10V, 1PK

  • Mfr # XI075C200V054BST2

  • Zoro # G414869450


product price: $78.75
/ea
Free Shipping & Returns

Key Features

Environmental Rating
Damp Location
Length
16 11/16 in
Width
1 3/16 in
Input Voltage
120 to 277V AC
Input Power
86 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XI075C200V054BST2
Zoro #
G414869450
UPC #
781087166598
Country of Origin
Mexico

Dimensions

Length
16 11/16 in
Width
1 3/16 in

Details

Item
LED Driver 75W
Environmental Rating
Damp Location
Input Voltage
120 to 277V AC
Input Power
86 W
Output Voltage
10 to 54V DC
Output Current
0.10 to 2 A
Brand and Series
Xitanium
Frequency
50/60 Hz
Max. Ambient Temp.
50 Degrees C
Input Current - Minimum
0.3 A
Dimming Range
100% to 1%
Max. Case Temp.
85 Degrees C
Power Output - Maximum
75 W
Power Output - Minimum
0.05 W
Min. Ambient Temp.
-40 Degrees C
Driver Class
Class 2
Total Harmonic Distortion
15 %
Ouput Constant
Constant Current
Input Current - Maximum
0.7 A
Dimming Method
0-10V
LED Driver Protection
Short-Circuit Protection
Dimming Type
Full Continuous Dimming
Standards
cULus, RoHS
Power Factor - Minimum
0.95
Output Technology
Programmable
Profile
Low Profile
Driver Life Expectancy
50,000 hr

Description

Xitanium, LED Driver 75W, Number of Bulbs Supported Not Applicable, 120 to 277V AC Input Voltage, 10 to 54V DC Output Voltage, 0.10 to 2 A Output Current, 86 W Input Power, 16 11/16 in Length, 1 3/16 in Width, Low Profile, Class 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.