Shop ADVANCE TABCO

Poly Top Table-Stainless Undershelf

  • Mfr # SPT-309

  • Zoro # G723358416


product price:  $2,310.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Height Adjustment Increments
1/2 in
Frame Metal Material Gauge
12 ga
Number of Bins
0
NSF Certified
NSF Certified
Work Surface Width
108 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SPT-309
Zoro #
G723358416
UPC #
747545 15052 3
Country of Origin
United States

Dimensions

Height Adjustment Increments
1/2 in
Work Surface Width
108 in
Overall Width
108 in
Height Adjustability
Adjustable Height
Height Adjustment Mechanism
Adjustable Foot
Work Surface Depth
30 in
Overall Depth
30 in
Overall Fixed Height
35 1/2 in
Maximum Adjustable Height
36 1/2 in
Metal Top Thickness
2 in
Minimum Adjustable Height
35 1/2 in
Non-Metal Top Thickness
5/8 in

Details

Frame Metal Material Gauge
12 ga
Number of Bins
0
NSF Certified
NSF Certified
Item
Work Table
Portability
Stationary
Frame Material
Stainless Steel
Features
Under Shelf is Adjustable
Assembly
Unassembled
Number of Drawers
0
Top Material Finish
Satin
For Environment
Food Industry
For Location
Indoor
Included Components
Lower Shelf
Overall Load Capacity
1,200 lb
Number of Flow Rails
0
Color
Silver
Maximum Shelf Load Capacity
200
Edge Shape
Square
Frame Construction
Welded Only
Expandable Work Surface
No
Standards
NSF
Top Material
Poly-Vance
Unit Type
Not Expandable or Modular
Number of Shelves
1
Foot Type
Adjustable Bullet Feet

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 5/8 in, Number of Drawers 0, Overall Depth 30 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.