Shop ADVANCE TABCO

Back Splash Enclosed Base Hinged Doors

  • Mfr # EHK-SS-2410M

  • Zoro # G823353113


product price:  $4,904.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Interior Depth
24 in
Portability
Stationary
Overall Depth
24 in
Number of Bins
0
Frame Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EHK-SS-2410M
Zoro #
G823353113
UPC #
-
Country of Origin
United States

Dimensions

Cabinet Interior Depth
24 in
Overall Depth
24 in
Back Stop Height
5 in
Cabinet Height
26 in
Backsplash Height
5 in
Overall Width
120 in
Overall Height
35 1/2 in
Metal Top Thickness
1 5/8 in

Details

Item
Cabinet Bench
Portability
Stationary
Number of Bins
0
Frame Material
Stainless Steel
Number of Compartments
1
Edge Shape
Round Corner
NSF Certified
NSF Certified
Overall Load Capacity
1,200 lb
Frame Material Finish
None
Lock Type
No Lock
Maximum Shelf Load Capacity
450 lb
Included Components
Backsplash, Mid-Shelf
Number of Storage Sides
1
Features
All-Welded Construction
Foot Type
Adjustable Hex Feet
Resistance Properties
Corrosion Resistant
Color
Silver
Top Material Finish
Satin
Frame Construction
Welded Only
Number of Doors
4
Top Metal Material Gauge
16 ga
Frame Metal Material Gauge
18 ga
Number of Shelves
1
Top Material
Stainless Steel
Door Type
Standard/Hinged
Assembly
Fully Assembled

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 4, Number of Drawers Not Applicable, Number of Shelves 1, Overall Depth 24 in, Overall Height 35 1/2 in, Overall Load Capacity 1,200 lb, Overall Width 120 in, Top Metal Material Gauge 16 ga, Included Components Backsplash, Mid-Shelf, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.