Shop ADVANCE TABCO

Back Splash Enclosed Base Hinged Doors

  • Mfr # EHK-SS-243M

  • Zoro # G123355480


product price:  $4,654.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Door Type
Standard/Hinged
Number of Doors
2
Cabinet Interior Depth
24 in
Top Material Finish
Satin
Back Stop Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EHK-SS-243M
Zoro #
G123355480
UPC #
747545 21994 7
Country of Origin
United States

Dimensions

Cabinet Interior Depth
24 in
Back Stop Height
5 in
Cabinet Height
26 in
Overall Width
36 in
Backsplash Height
5 in
Metal Top Thickness
1 5/8 in
Overall Height
35 1/2 in
Overall Depth
24 in

Details

Item
Cabinet Bench
Door Type
Standard/Hinged
Number of Doors
2
Top Material Finish
Satin
Resistance Properties
Corrosion Resistant
Number of Storage Sides
1
Overall Load Capacity
800 lb
Frame Construction
Welded Only
Number of Shelves
1
Top Material
Stainless Steel
Foot Type
Adjustable Hex Feet
Assembly
Fully Assembled
Top Metal Material Gauge
16 ga
Number of Bins
0
Color
Silver
Frame Material
Stainless Steel
Frame Metal Material Gauge
18 ga
Portability
Stationary
Maximum Shelf Load Capacity
300 lb
Features
All-Welded Construction
Edge Shape
Round Corner
Included Components
Backsplash, Mid-Shelf
Lock Type
No Lock
Frame Material Finish
None
NSF Certified
NSF Certified
Number of Compartments
1

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers Not Applicable, Number of Shelves 1, Overall Depth 24 in, Overall Height 35 1/2 in, Overall Load Capacity 800 lb, Overall Width 36 in, Top Metal Material Gauge 16 ga, Included Components Backsplash, Mid-Shelf, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.