Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # TVSS-364

  • Zoro # G023360911


product price:  $1,892.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

For Environment
Food Industry
Portability
Stationary
Top Material Finish
Satin
Frame Metal Material Gauge
12 ga
Number of Shelves
0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TVSS-364
Zoro #
G023360911
UPC #
747545 16561 9
Country of Origin
United States

Dimensions

Maximum Adjustable Height
36 1/2 in
Overall Depth
36 in
Height Adjustment Mechanism
Adjustable Foot
Overall Fixed Height
35 1/2 in
Metal Top Thickness
2 in
Overall Width
48 in
Work Surface Depth
36 in
Work Surface Width
48 in
Height Adjustment Increments
1/2 in
Minimum Adjustable Height
35 1/2 in
Height Adjustability
Adjustable Height

Details

Item
Work Table
For Environment
Food Industry
Portability
Stationary
Top Material Finish
Satin
Frame Metal Material Gauge
12 ga
Number of Shelves
0
Color
Silver
Foot Type
Adjustable Bullet Feet
Edge Shape
Square
Number of Bins
0
Frame Material Finish
Satin Finish
Standards
NSF
Maximum Shelf Load Capacity
350
Features
All TIG welded
Assembly
Unassembled
Frame Material
Stainless Steel
Top Metal Material Gauge
14 ga
Unit Type
Not Expandable or Modular
Frame Construction
Welded Only
Series
Spec-Line
NSF Certified
NSF Certified
Number of Flow Rails
0
Overall Load Capacity
640 lb
Included Components
Gussets
Top Material
Stainless Steel
Expandable Work Surface
No
For Location
Indoor
Number of Drawers
0

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.